- Century
- Blower Motor
- 1/3 HP
- 1075 RPM
- 208-230V
Century EM3586, Blower Motor, 1/3 HP, 1075 RPM, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
Product Details
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3403F |
| Enclosure | Totally Enclosed |
| Rated RPM | 3400 |
| RPM Range | 825 rpm |
| Brand | Century |