Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2058190

MPN #: BA5SH18

P.W. Platforms 5 Step Rolling Aluminum Ladder W/ Handrail, 18" Step Width - BA5SH18

|
Questions & Answers (0)
PRICE
$1,255.00
Usually ships in 10 to 13 days
P.W. Platforms 5 Step Rolling Aluminum Ladder W/ Handrail, 18" Step Width - BA5SH18

Rugged 1" sq. tubing construction adds 40% more strength than round tubing models. Non-marring rubber feet at stabilizing legs, Tilt-N-Roll design with 5" rigid casters on rear only, 7" deep steps and 14" deep top platforms with non-slip grip tape steps for maximum slip resistance and serrated treads for wet environments, light weight design with 300 lb. load capacity and a clean mill finish for a corrosion resistant surface.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.