Features:
- Powder coat finish for lasting durability
- Perforated steps for safe traversing
- Rolling design for maneuvering in condensed areas
- Handrails for added stability
Weights & Dimensions
| Length | 49-3/4 in |
| Width | 30-1/16 in |
| Depth | 49-3/4 in |
| Height | 80 |
| Weight Capacity | 350 lbs |
| Weight | 132 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 7 in |
| Step Width | 24 in |
| Handrail Height | 80 in |
Product Details
| Assembly Required | Yes |
| Type | Semi-Trailer Access Ladder |
| Number of Steps | 5 |
| Color | Yellow |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | LAD-STAL-5-P-YL |
| Step Angle | 58 ° |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |