5 Step Steel Truck/Dock Access Ladder - 44" x 53" Base - TA-5-36
|
Questions & Answers (0)
Product Description
Truck/Dock Access Ladder - 44" x 53" Base TA-5-36
Truck/Dock Access Ladder is great for accessing trucks or docks or other modes of transportation. Ballymore has designed this ladder with a rugged base frame and rear vertical with 2"x1" rectangular tubing. The 10" rear rubber wheels are great for parking lots, concrete surfaces and overall rough surfaces. Features heavy duty serrated grating step treads. No rear guardrail for easy walk through (includes snap chain). Built to OSHA and ANSI standards. 44" x 53" base. Gray powder coat finish.
Truck/Dock Access Ladder is great for accessing trucks or docks or other modes of transportation. Ballymore has designed this ladder with a rugged base frame and rear vertical with 2"x1" rectangular tubing. The 10" rear rubber wheels are great for parking lots, concrete surfaces and overall rough surfaces. Features heavy duty serrated grating step treads. No rear guardrail for easy walk through (includes snap chain). Built to OSHA and ANSI standards. 44" x 53" base. Gray powder coat finish.
PRICE
$759.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 44 in |
| Height | 80 in |
| Weight Capacity | 450 lbs |
| Weight | 170 lbs |
| Height to Top Step/Platform | 4 ft 2 in |
| Top Step Depth | 21 in |
| Step Width | 36 in |
| Platform Width | 36 in |
| Platform Height | 50 in |
| Handrail Height | 30 in |
Product Details
| Type | Dock Ladder |
| Number of Steps | 5 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Steel |
| Description | Truck/Dock Access Ladder |
| Manufacturers Part Number | TA-5-36 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |