Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB2185072

MPN #: 42593

Ashland 30"W Gravity Skate Wheel Conveyor, 5'L, Galvanized Steel, 36 Wheels per Foot

Product Description
Ashland 5' Straight Galvanized Steel Skatewheel Conveyor 42593 - 30" OAW - 36 WPF

Gravity skatewheel conveyor will convey lightweight loads that have firm flat conveying surfaces such as cartons, totes, cases etc. Benefits and features of skatewheel conveyor include;

  • It is lighter weight than roller conveyor making it ideal for quick temporary set-ups.
  • Includes quick connecting hook and rod couplers.
  • Skatewheels roll freely making them better suited for conveying lighter packages.
  • Aluminum conveyors are lighter in weight for easier handling.
  • Galvanized steel conveyors are heavier and more durable.
  • 1-15/16"Dia., Pre-lubricated zinc plated steel wheels
Construction:

  • 1" x 2-1/2" x 1" frames in 12 ga galvanized steel.
  • Axles are 1/4" diameter steel and are on 3" centers; one end is threaded with locking nut.
  • WPF or Wheel per foot are noted per line item.
  • Hook and rod couplers are zinc plated.
  • Skatewheel sections are measured by the OAW or Overall Width.
Capacities:

  • Wheels are 1-15/16" diameter with 1/4" bore and have a 75 Lb capacity.
  • Galvanized steel frame capacities (evenly distributed non-impact load):
    • 36 lbs. per foot with supports on 10' centers.
    • 260 lbs. per foot with supports on 5' centers.




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$429.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width30 in
Height2-27/32 in
Weight Capacity75 per Wheel lbs
Weight65 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width28 in
Axle Center3 in
Gauge12

Product Details

Assembly RequiredAssembled
TypeStraight Conveyor
ColorSilver
Wheels per Foot36
Frame Type12 Ga. Galvanized Steel
StyleSkate Wheel Conveyor
Capacity260 Lbs./Ft. on 5' Support Centers
MaterialGalvanized Steel
Manufacturers Part Number42593
Conveyor SectionStraight
BrandAshland Conveyor Products

Warranty

Warranty1 yr