Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB730107

MPN #: 33935

Ashland 12"W Gravity Skate Wheel Conveyor, 5'L, Aluminum, 10 Wheels per Foot

Product Description
Ashland 5' Straight Aluminum Skatewheel Conveyor 33935 - 12" OAW - 10 WPF

Gravity skatewheel conveyor will convey lightweight loads that have firm flat conveying surfaces such as cartons, totes, cases etc. Benefits and features of skatewheel conveyor include;

  • It is lighter weight than roller conveyor making it ideal for quick temporary set-ups.
  • Includes quick connecting hook and rod couplers.
  • Skatewheels roll freely making them better suited for conveying lighter packages.
  • Aluminum conveyors are lighter in weight for easier handling.
  • Galvanized steel conveyors are heavier and more durable.
  • 1-15/16"Dia., Pre-lubricated aluminum wheels
Construction:

  • 1" x 2-1/2" x 1" frames in 1/8" heat treated aluminum.
  • Axles are ¼" diameter steel and are on 3" centers; one end is threaded with locking nut.
  • WPF or Wheel per foot are noted per line item.
  • Hook and rod couplers are zinc plated.
  • Skatewheel sections are measured by the OAW or Overall Width.
Capacities:

  • Wheels are 1-15/16" diameter with ¼" bore and have a 75 Lb capacity.
  • Aluminum frame capacities (evenly distributed non-impact load):
    • 16 lbs. per foot with supports on 10' centers.
    • 150 lbs. per foot with supports on 5' centers.


Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width12 in
Height2-27/32 in
Weight Capacity75 per Wheel lbs
Weight19 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width10 in
Axle Center3 in

Product Details

Assembly RequiredAssembled
TypeStraight Conveyor
ColorSilver
Wheels per Foot10
Frame Type1/8" Aluminum
StyleSkate Wheel Conveyor
Wheels per Conveyor50
Capacity150 Lbs./Ft. on 5' Support Centers
MaterialAluminum
Manufacturers Part Number33935
Conveyor SectionStraight
BrandAshland Conveyor Products

Warranty

Warranty1 yr