DEWALT® 5-Way Straight Air Manifold, 1/4" Male NPT Plug
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 5-Way Straight Air Manifold maximizes your workflow efficiency by allowing five air tools to connect to a single air source. 5 Ports aluminum industrial pneumatic air compressor quick connect socket in line type air hose splitter with 4 couplers and 1/4" male NPT plug. This streamlined manifold lets you set up your pneumatic tools once and switch between them instantly as your work requires, or allows a team to run them all at the same time! The space-saving straight design features five universal couplers and one industrial plug, delivering balanced air to all your connected tools. Each manifold comes ready to use with five universal couplers pre-installed and one industrial plug to be installed - no additional parts needed. With a max pressure rating of 300 PSI and airflow of 40 SCFM @ 90 PSI, you'll have the performance needed for most air tools. The distinctive DEWALT® yellow makes it easy to spot in a busy workshop.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Industrial Plug |
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Made in the USA | No |
| Material | Aluminum |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | DXCM041-0122 |
| PSI | 300 psi |
| Brand | DeWalt |