DEWALT® 360° Swivel Connector, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 1/4" NPT 360° Swivel Connector eliminates the frustration of twisted and tangled air hoses during tool use. The smooth 360° swivel mechanism lets your hose move naturally as you work, giving you complete freedom to move around without fighting with your airline. Connector comes with an industrial plug and universal coupler that work with Industrial, Automotive, and ARO fittings - meaning it works with most air tools and accessories you already own. Rated for 300 PSI with 40 SCFM airflow @ 90 PSI, it maintains performance while making your work more comfortable and efficient.
PRICE
$10.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 in |
Product Details
| Style | Industrial, Automotive, ARO 1/4" Universal Size Interchange |
| Interchange | Industrial, Automotive, ARO 1/4" Universal |
| CFM | 40 CFM |
| Made in the USA | No |
| Package Quantity | 1 |
| Max Operating PSI | 150 psi |
| Manufacturers Part Number | DXCM068-0140 |
| Connection Configuration | 1/4 NPT |
| PSI | 300 psi |
| Brand | DeWalt |