Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :T9FB1878888

MPN #: 725453

MedTech™ Woodgrain & Stainless Steel Skyline Bench, Espresso

Product Description
Enhance any seating area both indoor and out The decorative and durable stained wood seating surface and modern stainless steel arms and legs create an appearance that's both modern and natural. This bench is engineered to withstand harsh weather conditions for year-round use with wood slats that are resistant to moisture, splintering and warping. This product has Warranty of 1 Year.

PRICE
$1,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/4 in
Width21-3/4 in
Height20-1/2 in
Weight35 lbs
Seat Length60 in
Seat Width21-3/4 in
Seat Height16-3/4 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilySilver
ColorEspresso
MaterialWood
Frame MaterialStainless Steel
Arm TypeArmless
Manufacturers Part Number725453
Mounting StyleSurface
CollectionSkyline
BrandCommercial Zone

Warranty

Warranty1 Year yr