50"W Arm Cover
Soft covers easily strap over security gate arms to provide increased protection and safety. Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.
Custom graphics and lettering are available. Call for details.
50"W Soft Nylon Gate Arm Cover - Black Cover/Red Tapes - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.70 Sold in packages of 6 / $149.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Height | 4 in |
| Thickness | 1/2 in |
| Column Size | 1 x 4 in |
Product Details
| Type | Gate Arm Cover |
| Tape Color Family | Red |
| Color | Black |
| Mounting Location | Touch Fasteners |
| Material | Nylon |
| Description | Soft Nylon Gate Arm Cover with Reflective Stripe |
| Package Quantity | 6 |
| Manufacturers Part Number | GG-50-BKR |
| Shape | Square or Round |
| Brand | Innoplast |