Gate Arm Guards
Soft Nylon Gate Arm Covers easily strap over security gate arms for increased protection and safety against impact. Gate arm covers fit on standard 1” x 4” arms and are made with 10 oz nylon fabric and thick loose cell foam. Soft gate protectors come with reflective straps and hook & loop straps for smooth attachment. Custom graphics and lettering are available. Call for details.
Most Relevant
Gate Arm Guards with Red Tape

Designed to cover the arms of security gates to protect both the arm and vehicles from damage, Gate Arm Guards with Red Tape are crafted from durable nylon fabric and thick, loose-cell foam that absorb impacts to minimize damage, and hook-and-loop straps provide simple installation and adjustments. Strips of reflective red tape on either end help ensure visibility.
| Compare | Image | Color | Width | Height | Column Size | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 50 in | 4 in | 1 x 4 in | Nylon | Innoplast | WB443015YR | $149.95 | |||
![]() | 108 in | 4 in | 1 x 4 in | Nylon | Innoplast | WB443017BKR | $109.95 ea. | |||
![]() | 72 in | 4 in | 1 x 4 in | Nylon | Innoplast | WB443016YR | $109.95 ea. |
Gate Arm Guards with White Tape

Gate Arm Guards with White Tape fit securely over security gate arms to reduce potential damage caused by vehicles. Hook-and-loop straps provide simple, secure attachment, and the thick, loose-cell foam core absorbs impacts to protect both cars and the arm. Security gate arm protectors are equipped with multiple strips of reflective white tape to help ensure the gate arm remains visible.