Advantage 500' 3/8" Diameter 7x19 Galvanized Aircraft Cable GAC3757X19R500
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Aircraft Cable is made in accordance with Federal Specification RR-W-140D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Can be made to custom order, must call to place order for custom lengths.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Weight | 121.5 lbs |
| Diameter | 3/8 in |
| Average Breaking Strength | 14,400 lbs |
Product Details
| Assembly Required | No |
| Type | Galvanized Aircraft Cable |
| Body Material | Galvanized Steel |
| Color | Silver |
| Material | 7x19 Galvanized Cable |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 |
| Manufacturers Part Number | GAC3757X19R500 |
| Brand | Advantage |