Mr. Chain® Plastic Barrier Chain, 2" x 500'L, HDPE, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Plastic chains are hung between posts to create temporary barriers. Create an effective visual barrier that is Effective for crowd control applications. Chains are made from lightweight polyethylene. Designed to prevent chain kinking. This product contains UV Inhibitors to prevent fading or becoming brittle when used outdoors. Made in USA.
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 35 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Yellow |
| Includes | 500' Of 2" Yellow Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 2" Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 50002-500 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |