Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2382923

MPN #: 50008-P

Mr. Chain® Plastic Barrier Chain In A Pail, 2" x 160'L, HDPE, Silver

Product Description
Create your own custom crowd control solution with Mr. Chain Plastic Barrier Chain. It comes in a convenient bucket that lets you easily store and dispense the chain as needed. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This pail of chain is UV resistant for long-lasting outdoor use and will not rust.

Features:
    1. Versatile plastic chain creates a strong visual barrier to protect people and property
    2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
    3. Made of lightweight, strong, and durable high-density polyethylene that will not rust
    4. UV resistant and recyclable; Made in the USA


PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
129.95
Buy 4+ units
125.95Save $4.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length160 ft
Width1-1/16 in
Height1/4 in
Weight13 lbs
Trade Size#8 in
Link Size2 in

Product Details

TypeChain in Pail
ColorSilver
Includes160' Of 2" Silver Plastic Chain In A Pail
MaterialHDPE With UV Inhibitors
Package TypePail
Description2" Plastic Chain In a Pail
Package Quantity1
Manufacturers Part Number50008-P
BrandMr. Chain