Mr. Chain® Plastic Barrier Chain In A Pail, 2" x 160'L, HDPE, Black
Write a Review
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Great for visual warning applications. Made in USA.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 160 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 13 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain in Pail |
| Color | Black |
| Includes | 160' of 2" Black Chain in a Pail |
| Material | HDPE With UV Inhibitors |
| Package Type | Pail |
| Description | 2" Plastic Chain In a Pail |
| Package Quantity | 1 |
| Manufacturers Part Number | 50003-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |