Standard Class 2 Moist Wicking Short Sleeve Safety T-Shirt 3XLarge w/ Logo Lime Kenco
Standard Class 2 Moist Wicking Short Sleeve Safety T-Shirt 3XLarge w/ Logo Lime Kenco
|
Questions & Answers (0)
Product Description
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Vis Safety Shirt |
| Class | ANSI Class 2 |
| Material | Polyester Birdseye |
| Package Quantity | 1 |
| Description | Moisture Wicking Short Sleeve Safety T-Shirt |
| Color | Lime |
| Manufacturers Part Number | 5001-3XL |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |