Features:
- 100% polyester birdseye mesh
- Moisture wicking
- Left chest pocket
- Background material meets ANSI/ISEA 107 requirement
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Color | Green |
| Series | 9006 |
| Style | Crew Neck |
| Material | 100% Polyester Birdseye Mesh |
| Description | Aware Wear Hi-Vis Short Sleeve T-Shirt |
| Gender | Unisex |
| Package Quantity | Each |
| Manufacturers Part Number | 64021 |
| Primary Use | Heat Stress Protection |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 |