Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865537

MPN #: 5004BK

Wiremold 5004bk Blank/Coax Adapters, Black, 3/4"L

Product Description
Wiremold 5004BK Blank/Coax Adapters, Black, 3/4"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$2.53

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size31/32 in

Product Details

DescriptionBlank Coax Adapters
ColorBlack
Manufacturers Part Number5004BK
BrandWiremold
Voltage Rating600 V