Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864367

MPN #: AL5256-DMABRT

Wiremold Al5256-Dmabrt Duplex Receptacle & Rt Series Mab Adapter Bezel Cover Plate, 12"L

Product Description
Wiremold AL5256-DMABRT Duplex Receptacle & RT Series MAB Adapter Bezel Cover Plate, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles
  • Includes Both Bezels
  • Accepts devices up to 30 amperes to meet any job requirement
PRICE
$59.95

Min. purchase quantity is 12
12
12
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size4-7/8 in

Product Details

DescriptionDuplex Receptacle & RT Series MAB Adapter Bezel Cover Plate
ColorSilver
Manufacturers Part NumberAL5256-DMABRT
BrandWiremold
Voltage Rating600V V