Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865701

MPN #: 5006BK

Wiremold 5006bk Cover Clip, Black, 5-13/32"L

Product Description
Wiremold 5006BK Cover Clip, Black, 5-13/32"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$4.04

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/32 in
Size3/4 in

Product Details

DescriptionCover Clip
ColorBlack
Manufacturers Part Number5006BK
BrandWiremold
Voltage Rating600 V