Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864433

MPN #: 2406-FW

Wiremold 2406-Fw Cover Clip, Fog White, 1-1/2"L

Product Description
Wiremold 2406-FW Cover Clip, Fog White, 1-1/2"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$2.06

Min. purchase quantity is 25
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in

Product Details

Manufacturers Part Number2406-FW
DescriptionCover Clip
ColorWhite
BrandWiremold
Voltage Rating600V V