Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864373

MPN #: 5007C-2ABGY

Wiremold 5007C-2ABGY Deep Device Plate For P&S Activate, Gray, 5-3/16"L

Product Description
Wiremold 5007C-2ABGY Deep Device Plate For P&S Activate, Gray, 5-3/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$7.80

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16 in
Size6-3/8 in

Product Details

DescriptionDevice Plate
ColorGray
Manufacturers Part Number5007C-2ABGY
BrandWiremold
Voltage Rating600 V