Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864165

MPN #: AL5246-G

Wiremold AL5246-G GFCI Device Plate, 12"L

Product Description
Wiremold AL5246-G GFCI Device Plate, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$37.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size4-7/8 in

Product Details

DescriptionDevice Plate
ColorSilver
Manufacturers Part NumberAL5246-G
BrandWiremold
Voltage Rating600V V