- 500 Gallon Chemical Resistant Polyethylene Tank
- Specially Designed for Low-Temps and Hi-Brine Concentrate Solutions
- Large Fill Well for Easy Access & Cleaning
- All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
- Remote Mounted Suction Strainer & Tank On/Off Valve
- Manual Hannay Hose Reel
- 100' of 3/4" Thermo Low-Temp Spray Hose w/Quick Coupler
- Easy Start, Fuel Efficient Honda Engine
- 8' Pro-Series Deicing Spray Boom with 2" Receiver Mount & Manual Valve
- 3-Way Electric Ball Valve Control with Remote Switch Box & Cable
- Adjustable High Pressure Jet Agitation for Chemical Mixing
- Shock Resistant Liquid Filled Pressure Gauge
- Easy Access Frame for Maintenance & Service
- Factory Tested & Ships Fully Assembled
500 Gallon DeIcing Sprayer, 5.5Hp / GE660 Pump, 100' of 3/4" Hose, Manual Reel, 8' Pro-Boom
Write a Review
|
Questions & Answers (0)
Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial applicators or private property owners
PRICE
$14,569.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 58 in |
| Height | 48 in |
| Weight | 660 lbs |
| Hose Diameter | 3/4 in |
| Hose Length | 100' |
Product Details
| Type | Sprayer |
| Spray Gun | JD9 Spray Gun |
| Gallons per Minute | 110 gal/min |
| Style | DeIcing |
| Capacity | 500 gal |
| Hose Reel | Manual |
| Description | DeIcing Skid Sprayer w/ 8' Pro-Boom |
| Manufacturers Part Number | 7DS500P40-EB3B8SB2-D37A |
| PSI | 115 psi |
| Pump Type | GE660 Centrifugal Pump |
| Engine/Motor Type | Gas |
| Brand | Reddick |