Fire Hoses
Fire hoses are fundamental tools for suppressing and extinguishing fires, providing firefighters with the means to apply water or fire-retardant agents to the source of the flames. They are constructed with robust materials such as synthetic fibers or rubber, ensuring durability and resistance to wear and tear. Fire hoses feature corrosion-resistant couplings, ensuring the longevity and reliability of the hose connections under diverse conditions. They are commonly used by emergency responders or in industrial settings.
Most Relevant
Fire Hoses

Fire hoses are designed to provide a dependable connection to water sources for fire departments and industrial use. Made with nitrile, polyester, polyurethane, and rubber, they offer strength and durability. Available in various lengths and sizes, these fire hoses ensure steady water flow for firefighting. They feature UV resistance, MSHA-approved covers, and abrasion-resistant qualities.
| Compare | Image | Diameter | Jacket Material | Hose Length | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 2-1/2 in | Nitrile Rubber | 50 ft | 300 psi | WBB1504377 | $379.95 | ||
![]() | 1-1/2 in | Polyester | 50 ft | 400 psi | WBB1504393 | $199.95 | ||
![]() | 1-1/2 in | Nitrile Rubber | 50 ft | 300 psi | WBB1504368 | $219.95 | ||
![]() | 1-1/2 in | Nitrile Rubber | 50 ft | 330 psi | WBB1504470 | $325.95 | ||
![]() | 1-1/2 in | Nitrile Rubber | 100 ft | 400 psi | WBB1504424 | $335.95 | ||
![]() | 1-1/2 in | Nitrile Rubber | 50 ft | 400 psi | WBB1504364 | $179.95 | ||
![]() | 2-1/2 in | Polyester | 50 ft | 400 psi | WBB1504414 | $315.95 | ||
![]() | 1-1/2 in | Nitrile Rubber | 50 ft | 400 psi | WBB1504365 | $209.95 | ||
![]() | 2 in | Nitrile Rubber | 100 ft | 300 psi | WBB1504378 | $575.00 | ||
![]() | 1-3/4 in | Polyester | 50 ft | 400 psi | WBB1504404 | $229.95 |
Showing 1-10 of 29 results
Fire Hose Rack & Reels

Fire hose rack and reel systems are designed to ensure quick and efficient deployment of fire hoses. Wall-mounted and mobile rack solutions are available, crafted from heavy-duty steel or aluminum, to maintain organized hose storage. Our reels come in various sizes and styles, accommodating different hose capacities. Reels and racks keep hoses stored neat and readily accessible.