Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211316

MPN #: 7100086193

3M™ 501+ High Temperature Masking Tape, 11/16"W x 60-1/8 Yds., 6 Mil, Purple - Pkg Qty 48

Product Description
3M™ Specialty High Temperature Purple Masking Tape 501+ was designed to deliver clean paint lines. This purple crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high temperature performance is required. Ideal for High-Temperature Industrial Painting

Using our proprietary adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, as well as EPDM-type rubber moldings while removing cleanly in one piece. Our high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve sharp paint lines.

What is Masking Tape
Masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.
A masking tape should specify what surfaces it will stick to and the interval over which it will remove cleanly. A very thin or poorly manufactured tape may demonstrate splintering or shredding, either coming off the roll or when being removed after use. Some masking tapes have the tensile strength for light commercial and industrial applications, including bundling, labeling, sealing, temporary repairs, lane marking, splicing, and surface protection. The classic crepe paper masking tape is a light tan color, but our masking tapes come in a variety of colors and formulations to meet general and specific applications. A roll of masking tape is basic toolbox or supply room item in construction, warehousing, military, marine, shipping, automotive aftermarket, e-commerce, general manufacturing and retail industries.

Features:
  • Industrial masking tape that is ideal for high performance industrial painting, including two tone color applications on specialty vehicles
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
  • Ultra-high strength holding power to prevent paint blow-by on a variety of surfaces
  • Holds securely through multiple or extended process cycles
  • Low unwind improves handling in wide-width applications
  • Resists paint bleed-through to help create sharp paint lines
  • Purple backing improves visibility, tears easily and resists slivering
  • Remains in place around corners, over contours and irregular surfaces
Recommended Applications:
  • High-temperature paint baking
  • Fascia painting
  • Pipe coating
  • Metal fabrication
  • Automotive, truck, bus and marine paint masking


PRICE
$465.60  Sold in packages of 48 / $9.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width11/16
Thickness6 mil
Tensile Strength31

Product Details

TypeHigh Performance
ColorPurple
Series501
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity48
Manufacturers Part Number7100086193
Percent Elongation11
Brand3M