Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211254

MPN #: 7000001266

3M™ 232 High Performance Masking Tape, 1-7/8"W x 60-1/8 Yds., 6.3 Mil, Tan - Pkg Qty 24

Product Description
3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.

3M™ High Performance Masking Tape 232 conforms well for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting, curling, and adhesive transfer when removing from surfaces like EDPM rubber moldings. This tape delivers superior performance as a paint masking tape for demanding applications.

The crepe paper backing tears easily, offers moderate conformability around corners and over irregular surfaces, and lifts off cleanly. The natural rubber adhesive bonds well to paper, metal, wood and painted surfaces with reliable holding power and conformability. Under normal operating conditions, 3M™ High Performance Masking Tape 232 features one piece removal without slivering. Manufactured without solvents for minimal environmental impact.

What is Masking Tape?, masking tape was developed specifically to help protect surrounding surfaces from overspray, provide clean paint lines, and remove easily and cleanly when finished. Masking tapes from 3M™ adhere well, resist solvents or water from the paint, and are strong enough to hang plastic sheeting, yet remove cleanly without damaging the subsurface. The backing, typically crepe paper, can conform to curved and irregular surfaces. The tape hand tears for tool-free application.

Recommended Applications:
  • Paint masking
  • Labelling
  • Temporary Holding
  • Patching


PRICE
$1,054.80  Sold in packages of 24 / $43.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/8
Width1-7/8
Thickness6.3 mil
Tensile Strength30

Product Details

TypeHigh Performance
ColorWhite
Series232
Tape DutyPerformance Grade
MaterialCrepe Paper
Package Quantity24
Manufacturers Part Number7000001266
Percent Elongation10
Brand3M