Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864513

MPN #: 5010AWH

Wiremold 5010AWH Entrance End Feed, White, 5-1/16"L

Product Description
Wiremold 5010AWH Entrance End Feed, White, 5-1/16"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$16.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/16 in
Size3-9/16 in

Product Details

DescriptionEntrance End Feed
ColorWhite
Manufacturers Part Number5010AWH
BrandWiremold
Voltage Rating600 V