Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :T9FB2233990

MPN #: 52891

United Abrasives - Sait 52891 3A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide - Pkg Qty 100

Product Description
United Abrasives - Sait 50118 3A Fiber Disc 4-1/2" x 7/8" 50 Grit Aluminum Oxide

Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

PRICE
$167.00  Sold in packages of 100 / $1.67 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter4-1/2 in

Product Details

Max RPM11000 rpm
Series3A
Disc TypeFiber Disc
Bonding TypeResin
Grit50
Backing MaterialVulcanized Fiber
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless, Metal, Aluminum
Manufacturers Part Number52891
GradeCoarse
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait