Fiber Discs
Availability
Brand
Free Shipping
Grit
Special Price
Application
Abrasive Material
Length
Color
Price
Related Products
United Abrasives - Sait 50273 Z Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50206 AO Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50224 7A-S Fiber Disc 4-1/2" x 7/8" 80 Grit Ceramic Economical Ceramic blend fiber disc, closed coat. Fast aggressive stock removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50200 9S Fiber Disc 5" x 7/8" 80 Grit Ceramic High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50156 2A Fiber Disc 4" x 5/8" 60 Grit Aluminum Oxide Aluminum oxide grain, general purpose. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.