Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233898

MPN #: 52812

United Abrasives - Sait 52812 3A Fiber Disc 5" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Product Description
United Abrasives - Sait 50163 3A Fiber Disc 5" x 7/8" 60 Grit Aluminum Oxide

Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

PRICE
$217.00  Sold in packages of 100 / $2.17 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter5 in

Product Details

Max RPM10000 rpm
Series3A
Disc TypeFiber Disc
Bonding TypeResin
Grit60
Backing MaterialVulcanized Fiber
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless, Metal, Aluminum
Manufacturers Part Number52812
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait