United Abrasives® Sait 9S Fiber Disc, 36 Grit Ceramic, 4-1/2" x 7/8" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 50194 9S Fiber Disc 4-1/2" x 7/8" 36 Grit Ceramic
High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
PRICE
$256.00 Sold in packages of 100 / $2.56 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12000 rpm |
| Series | 9S |
| Disc Type | Fiber Disc |
| Bonding Type | Resin |
| Grit | 36 |
| Backing Material | Vulcanized Fiber |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Stainless, Metal, Aluminum |
| Manufacturers Part Number | 51343 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | United Abrasives-Sait |