United Abrasives - Sait 69660 AZ-X Fiber Disc 7" x 7/8" 60 Grit Zirconium - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 50185 AZ-X Fiber Disc 7" x 7/8" 60 Grit Zirconium
Economical zirconium grain - fast grinding. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Economical zirconium grain - fast grinding. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
PRICE
$226.00 Sold in packages of 100 / $2.26 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 7000 rpm |
| Series | AZ-X |
| Disc Type | Fiber Disc |
| Bonding Type | Resin |
| Grit | 60 |
| Backing Material | Vulcanized Fiber |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Stainless, Metal |
| Package Quantity | 100 |
| Manufacturers Part Number | 69660 |
| Grade | Medium |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |