Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233917

MPN #: 59113

United Abrasives - Sait 59113 9S Fiber Disc 4-1/2" x 7/8" 80 Grit Ceramic - Pkg Qty 100

Product Description
United Abrasives - Sait 50198 9S Fiber Disc 4-1/2" x 7/8" 80 Grit Ceramic

High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

PRICE
$233.00  Sold in packages of 100 / $2.33 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter4-1/2 in

Product Details

Max RPM12000 rpm
Series9S
Disc TypeFiber Disc
Bonding TypeResin
Grit80
Backing MaterialVulcanized Fiber
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless, Metal, Aluminum
Manufacturers Part Number59113
GradeMedium
Abrasive MaterialCeramic Grain
BrandUnited Abrasives-Sait