United Abrasives - Sait 52424 AO Fiber Disc 4-1/2" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 50238 AO Fiber Disc 4-1/2" x 7/8" 24 Grit Aluminum Oxide
Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
PRICE
$124.00 Sold in packages of 100 / $1.24 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12000 rpm |
| Series | AO |
| Disc Type | Fiber Disc |
| Bonding Type | Resin |
| Grit | 24 |
| Backing Material | Vulcanized Fiber |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal, Wood |
| Manufacturers Part Number | 52424 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |