x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 59660 Z Fiber Disc 7" x 7/8" 60 Grit Zirconium - Pkg Qty 100

United Abrasives - Sait 59660 Z Fiber Disc 7" x 7/8" 60 Grit Zirconium - Pkg Qty 100

Item #: WBB2233702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Zirconium
  • Ceramic Grain
  • Aluminum Oxide

Zirconium

  • 60
  • 80

60

$1.73 ea.

Price: $173.00 / Pkg of 100

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

United Abrasives - Sait 50285 Z Fiber Disc 7" x 7/8" 60 Grit Zirconium

Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Zirconium
  • GRIT 60
  • GRADE Medium
  • DIAMETER INCHES 7
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 7000
  • BACKING MATERIAL Vulcanized Fiber
  • BONDING TYPE Resin
  • SERIES Z
  • UPC 699053596600
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 59660
  • SUGGESTED USE Stainless, Metal
  • DISC TYPE Fiber Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$12.96

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

$32.28

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 59660 Z Fiber Disc 7" x 7/8" 60 Grit Zirconium - Pkg Qty 100

United Abrasives - Sait 59660 Z Fiber Disc 7" x 7/8" 60 Grit Zirconium - Pkg Qty 100

Item #: WBB2233702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant