- Color: Black
- Material: Plastic
- Width: 2" | 51 Mm
- Height: 1 5/8" | 41 Mm
- Terminals: 1/4" Tab Terminals
Allpoints 5031025 Relay, Starter For Hoshizaki Of America
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4A1107-03 |
| Type | Refrigeration Parts |
| Brand | Hoshizaki America |