- Color: White
- Material: Plastic
- Width: 2" | 51 Mm
- Height: 1 3/8" | 35 Mm
- Voltage: 400 V Ac
- Amp: 35
- Terminals: 1/4" Tab Terminals
Allpoints 5031038 Relay, Start, 35A, 400Vac For Hoshizaki Of America
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4A3683-01 |
| Amperage | 35 A |
| Type | Contactor, Relay |
| Voltage | 400VAC V |
| Color | White |
| Brand | Hoshizaki America |