Features:
- Soft touch, medium biaxial shrinkage, non-food packaging
- Industry standard general purpose film
- Outstanding sparkle, gloss and wrinkle-free shrinkage
- High internal tear resistance and good memory
- Centerfold film
Weights & Dimensions
| Length | 500 ft |
| Width | 18 in |
| Gauge | 75 ga |
Product Details
| Type | Shrink Film |
| Material | PVC |
| Package Quantity | 1 |
| Description | General Purpose |
| Color | Clear |
| Manufacturers Part Number | SHPVC1875R |
| Brand | Reynolon |
| Recyclable | No |