507 Dress Hanger-Medium Weight, 17"L, Plastic-CL, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Plastic Top Hangers - 17" Clear with Chrome Hook. Features deep notches and small hooks for delicate straps. Suitable for t-shirts, light weight tops and sweaters..
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Medium Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Dress Hanger-Medium Weight |
| Color | Clear |
| Manufacturers Part Number | 507 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |