1414RC Suit Hanger-Super Heavy Weight, 14"L, Plastic-WH, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Junior Coordinate Hangers - 14" White Hi-Impact with Chrome Hardware. Has notches to hang garments with straps. Keep junior and miss size coordinates and suits together and neat with this super heavyweight suit hanger.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
Product Details
| Type | Heavy Weight Suit Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Suit Hanger-Super Heavy Weight |
| Color | White |
| Manufacturers Part Number | 1414RC |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |