Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reddick

Model # :WBB730746

MPN #: 3A050P6-36A

50 Gallon 3-Point Hitch Sprayer, PTO / 6500C Pump, 150' of 3/8" Hose, Manual Reel

Product Description
Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
  • 50 Gallon Chemical Resistant Polyethylene Tank
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant Aluminum Frame w/Cat.1 Lift Pins
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • Manual Hannay Hose Reel
  • 150' of 3/8" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
  • PTO Operated Pump with QD Shaft Coupler
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Easy Access Frame for Maintenance & Service
  • Factory Tested & Ships Fully Assembled
PRICE
$4,079.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width38 in
Height48 in
Weight185 lbs
Hose Diameter3/8 in
Hose Length150'

Product Details

TypeSprayer
Spray GunJD9 Spray Gun
Gallons per Minute9 gal/min
StyleHitch
Capacity50 gal
Hose ReelManual
Description3-Point Hitch Sprayer
Manufacturers Part Number3A050P6-36A
PSI150 psi
Pump Type6500C Roller Pump
Engine/Motor TypePTO
BrandReddick