Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246646

MPN #: RMC-LPC200DG

Dyna-Glo™ Propane Convection Heater, 200000 BTU

Product Description
This Dyna-Glo 200,000 BTU portable convection gas fired propane (LP) heater is designed to provide a consistent, long term solution for spaces up to 4,700 ft². Ideal for homeowner workshops or construction sites, and this convection heater will operate using a 100 lb. liquid propane tank (Tank Not Included), no electricity required for operation. 10'L Regulator and hose assembly included. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

Features:
  • Continuously Variable BTU's
  • 360-degree heat radius
  • Inner Windshield
  • 2-Piece Knockdown Burn Chamber
  • Auto Safety Shutoff
  • Large Sturdy Base Prevents Tipping
  • 1-Hand Piezo Ignition
  • 10'L Regulator and Hose Assembly included
  • CSA Certified
  • Runtimes for a 100 lbs tank 43 hrs at 50,000K, 18 hrs at 120,000K, and 11 hrs at 200,000K


PRICE
$199.95

1
1
Available on or around 10/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-7/8 in
Width15-15/16 in
Height26-3/16 in
Weight13.2 lbs
Coverage Area4700 ft²

Product Details

TypeConvection Heater
Max Run Time11 hr
ColorSilver
Includes10' Regulator and Hose Assembly
MaterialSteel
Ignition TypeContinuous Spark
Manufacturers Part NumberRMC-LPC200DG
BTU50000/200000 BTU
Fuel TypePropane
ThermostatNo
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA