Dahle® 448 Premium Rolling Trimmer - 51 1/8" cutting length
Write a Review
|
Questions & Answers (0)
Product Description
The Dahle 448 Premium Rolling Trimmer handles heavy duty cutting with ease. With a ground self-sharpening steel blade, the 448 cuts up to 20 sheets of paper at a time, single sheets of card stock or standard mat board, photo paper, and light canvas. Designed for safety and accuracy, the cutting blades are encased in a plastic housing that virtually eliminates the chance of personal injury. The rotary action of this trimmer allows the blade to cut in either direction and sharpen itself as it cuts. It's this self-sharpening action that produces a clean burr-free cut and guarantees many years of smooth precise cutting. With a cut length of 51 1/8", the Dahle 448 Premium Rolling Trimmer is a popular choice among professional photographers, print shops and graphic design agencies.
PRICE
$799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 59 in |
| Height | 4 in |
| Cutting Length | 51 in |
Product Details
| Type | Rotary Paper Trimmer |
| Package Quantity | 1 |
| Description | Premium Rolling Paper Trimmer |
| Color | Blue |
| Manufacturers Part Number | 448 |
| Sheet Capacity | 20 |
| Brand | Dahle |
Warranty
| Warranty | 90 days |