Dahle® 472 Large Format Premium Rolling Trimmer - 72"
Write a Review
|
Questions & Answers (0)
Product Description
Dahle's 472 Premium Rolling Trimmer offers six feet of superior cutting performance. It features all the benefits you'd expect from our Premium Series, with an extra-long 72" cutting length. The Dahle 472 is a German Engineered commercial grade tool, with the ability to cleanly cut oversize banners, mat board, and fine art paper with the highest level of accuracy. It features a ground rotary blade, and a self-sharpening cutting system that cuts and sharpens in either direction. This action maintains the blade's precision graduated edge, allowing it to remove even the tiniest sliver of paper, and produce a clean, burr free cut every time. As with all Dahle products, safety is at the forefront of design and this trimmer is no exception. To keep hands in the safe zone, the trimmer's blade is almost entirely enclosed which virtually eliminates the chance of injury. Equipped with an integrated automatic clamping system, the 472 provides even pressure and prevents your work from shifting. The base contains carefully screened measurement guides, and an adjustable backstop - the easiest way to ensure consistent accuracy during repetitive cutting. The Dahle 472 Premium Rolling Trimmer is the preferred choice among professional photographers, sign makers, and print & copy shops.
PRICE
$1,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 79-1/2 in |
| Depth | 15-1/8 in |
| Height | 4 in |
| Cutting Length | 72 in |
Product Details
| Type | Rotary Paper Trimmer |
| Package Quantity | 1 |
| Description | Premium Rolling Paper Trimmer |
| Color | Blue |
| Manufacturers Part Number | 472 |
| Sheet Capacity | 12 |
| Brand | Dahle |
Warranty
| Warranty | 90 days |