Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moody Tools

Model # :WBB939971

MPN #: 51-1507

Moody Tools 51-1507 Swivel Top Pin Vise: Capacity .032" To .063"

Product Description
Features:
  • For holding small rods, wires, pins, drills, taps and other small tools
  • Full length hollow handles allow use of long wires and rods
  • Deep knurling assures good grip for exacting hand work
  • Solid locking, spring tempered, steel collets.
  • 10 Individual pieces packaged in chipboard box for stock
PRICE
$11.41

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size.032" - .063"
Range.032-.063 in

Product Details

TypeSwivel Top
Package Quantity1
DescriptionPin Vise
Manufacturers Part Number51-1507
BrandMoody Tools