Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503829

MPN #: WL9-21300

Wilton Model 744 4" Jaw Width 4-1/2" Opening Capacity 3-7/16" Throat Mechanics Vise W/ Swivel

Product Description
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton.

Features:

  • Swivel base rotates 360° and has double lockdowns ensuring maximum stability
  • Powder coat paint resists scratches and provides a tough durable finish
  • Replaceable hardened steel top and pipe jaws
  • Large anvil work surface
  • Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
  • Fully enclosed spindle and nut
PROMOTIONAL PRICE
$295.95

was $335.95
Save $40.00 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.6 in
Width7.4 in
Height8.6 in
Jaw Width4 in
Throat Depth3-7/16 in
Size4 in
Pipe Jaw Capacity1/4 - 2 in
Net Weight36.45
Max Opening Capacity4 1/2 " in

Product Details

TypeBench & Pipe Combination Vise
ColorGray
Type of NutStraight line pull
Manufacturers Part NumberWL9-21300
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified