Nail & Framing Hammers
Availability
Type
Brand
Length
Height
Price
Related Products
Engineered for durability and power, the Estwing® 2.5 lb. Head, 16" Hickory Handle Sledge Hammer is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC. Perfect for uses such as: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Durability: Built, tested, and approved to Estwing® superior quality and specification Hickory Wood made in the USA ANSI and BS 876 Compliant
BODY HMR Blunt point, short reach For low spots in high crown panels and other work with small clearance Face, 1-9/16"; Round point: 5/32" radius; Length of pointed end: 2" head; 4" overall.
The Estwing® 4 lb. Head, 16" Hickory Sledge Hammer is engineered with a double-injected handle containing over 70% hickory. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability. Common uses for this sledge hammer include: Heavy demolition work Fracturing stone and concrete Driving in fence posts, rebar, and railroads Bending and shaping metals Features: Excellent Strength & Durability: Built, ...
Stanley® 54-032, Hickory Handle Ball Pein Hammer, 32 oz. High-quality hickory handle. Forged high-carbon steel head for durability. Black painted handle is lightweight and absorbs vibrations. Rim tempered face reduces incidences of chipping or spalling.
Features: Ideal for driving punches, chisels and other metal work Wooden handles, which are made from white hickory and clear lacquered, are permanently wedged in to the heads Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness, and uniformity Polished Face, Bevel & Pein