Automotive & Finishing Hammers
Brand
Length
Type
Price
Related Products
BODY HMRBODY & FEND Long reach, thin point for low spot on low-crown panels Reaches over inner obstructions One high crown face Face: 1-1/4"; Round Point: 1/32" radius; Length of pointed end: 5-1/2"
The Groz Cross Pein Hammer with our unique indestructible handle technology is a must-have tool for blacksmiths. The handle of our hammers is constructed with 4 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. These hammers conform to ANSI ...
Long stroke piston delivers stronger blows. Impact parts are heat treated for greater endurance. Ergonomic handle for greater comfort. Quick change retainer coupler allows easy accessory change. High sensitivity professional trigger for easy operation.
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammers with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. The B.A.S.H® Mechanics Hammer Kit includes three of our most popular hammers - 4 Lb Head, 12" B.A.S.H® Sledge Hammer, 32 Oz Head, 14" B.A.S.H® Ball Pein Hammer and 2 Lb Head, 16" B.A.S.H® Cross Pein Hammer.
Cylindrical head delivers greater impact area. Head made of neoprene rubber that delivers strong blows without damaging the stricken object. Oak handle provides excellent impact resistance.