NoTrax® Diamond-Tuff Max Anti Fatigue Mat 1" Thick 3' x 12' Black/Yellow Border
Write a Review
|
Questions & Answers (0)
Product Description
510-Diamond-Tuff-Max-3X12-Black/Yellow
Diamond pattern vinyl laminate top surface for added traction; PVC closed cell foam relieves leg and back discomfort; beveled on all four sides; for areas that require added anti-fatigue relief, sure footing, and durability; a full 1" thick. Available in black and black with a yellow border.
Diamond pattern vinyl laminate top surface for added traction; PVC closed cell foam relieves leg and back discomfort; beveled on all four sides; for areas that require added anti-fatigue relief, sure footing, and durability; a full 1" thick. Available in black and black with a yellow border.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3 ft |
| Thickness | 1 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Diamond-Tuff Max |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |